7.5 Ton 95 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Precedent™ 7.5 Ton 95 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Commercial
- BTU:
- 95000
- Collection:
- Precedent™
- Configuration:
- Convertible, Downflow, Horizontal
- Control Type:
- Electro Mechanical
- Depth:
- 53-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 40-7/8 in
- MBH:
- 95
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 13
- Stages:
- Two
- Tonnage:
- 7.5 Ton
- Type:
- AYSC090H3EMA0000
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 760 lb
- Width:
- 88-5/8 in