American Standard HVAC

Precedent™ 7.5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #AYHC092F3RLA07NT  |  Manufacturer Part #YHC092F3RLA07NT

Tonnage:

7.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU Cooling Rating: 89000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

EER: 13

Energy Star Compliant: No

MBH: 92

Max CFM: 7540

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Single

Tonnage: 7.5 Tons

UL Listed: No

Volts: 208/230V