7.5 Tons R-410A Two-Stage Commercial Packaged Air Conditioner
Precedent™ 7.5 Tons R-410A Two-Stage Commercial Packaged Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU Cooling Rating:
- 92500 Btu/h
- BTU Heat Rating:
- 200000 Btu/h
- Blower Type:
- Belt Drive
- Coil Type:
- Lanced
- Collection:
- Precedent™
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 89 dB
- Depth:
- 25 in
- EER:
- 11.2
- ETL Listed:
- No
- Height:
- 25 in
- Horsepower:
- 1 hp
- Max CFM:
- 3600 cfm
- Max Fuse Size:
- 125
- Phase:
- Three Phase
- Power Source:
- Electric
- RPM:
- 1100
- Refrigerant:
- R-410A
- Shape:
- Rectangular
- Tonnage:
- 7.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 37.9 kW
- Width:
- 12 in