American Standard HVAC Precedent™ Convertible R-22 Packaged Heat Pump

AWSCA3R0A0000

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-short cycle timer (standard with ReliaTel™)
  • Belt drive motors (6-10 tons)
  • Colored and numbered wiring
  • Convertible airflow
  • Direct drive motors (3-5 tons)
  • Easy access low voltage terminal board (LTB)
  • Filters are standard on all units
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • No electric heater
  • ReliaTel™ microprocessor

SPECIFICATIONS

BTU
90000
BTU Heat Rating
88000 Btu/h
Collection
Precedent™
Configuration
Convertible
Decibel Rating dB
90 dB
Depth
53-1/4 in
Energy Star Compliant
No
Height
46-7/8 in
Horsepower
7/10 hp
MBH
90
Max CFM
3000
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-22
Tonnage
7.5 Tons
UL Listed
No
Volts
208/230V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday