0 items

American Standard HVAC 4WCX3 Series R-410A Convertible Packaged Heat Pump

A4WCX3A1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Sloped composite drain pan ships in horizontal configuration, converts quickly for downflow, one electric heater family, low voltage polarized plug for electric heater installation, demand defrost control, refrigerant line filter drier, solenoid-operated
  • Water shed base

SPECIFICATIONS

AMP
1.1, 1.9, 15.4, 2.7, 25.5, 5.8, 82
BTU
36000
BTU Cooling Rating
36200 Btu/h
BTU Heat Rating
35000 Btu/h
Collection
4WCX3 Series
Configuration
Convertible
Decibel Rating dB
71 dB
Depth
43 in
EER
11
Energy Star Compliant
No
Height
36 in
Horsepower
1/2 hp
MBH
36
Max CFM
1200
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Weight
372

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday