0 items

American Standard HVAC YSD Series R-410A Three-Stage Condenser Downflow Commercial Packaged Gas/Electric Unit

AYSDF3RLA0000

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
64
BTU Heat Rating
250000 Btu/h
Collection
YSD Series
Configuration
Downflow
Decibel Rating dB
9.2 dB
Energy Star Compliant
No
Height
50-1/5 in
Ignition System
Hot Surface Ignition
MBH
150
Max CFM
5000
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Three
Tonnage
12.5 Tons
UL Listed
No
Volts
208/230V
Width
71-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday