0 items

American Standard HVAC 4YCY4 Series R-410A Two-Stage Spine Fin Convertible LP or Natural Gas Packaged Gas/Electric Unit

A4YCY4A1096A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Horizontal convertible to downflow
  • L.P. convertible
  • Meets California NOx
  • Multi-port in-shot burner
  • Quiet, efficient Vortica™ advanced airflow system improves airflow throughout home
  • Quietest performance on the market
  • Removes unwanted humidity from the air
  • Runs quietly and keeps temperature even from room to room with its variable speed blower motor
  • Stylish, streamlined cabinet design

SPECIFICATIONS

AMP
0.34, 1, 1.9, 15.4, 24.6, 4.3, 83
BTU Cooling Rating
36000 Btu/h
BTU Heat Rating
96000 Btu/h
Collection
4YCY4 Series
Configuration
Convertible
Decibel Rating dB
69 dB
Depth
51 in
EER
11.6
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
38 in
Horsepower
1/45 hp
MBH
36
Max CFM
1210
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Two
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
397
Width
43 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday