0 items

American Standard HVAC 4YCX3 Series 3.5 Tons 13 SEER R-410A Single-Stage Spine Fin Convertible LP or Natural Gas Packaged Gas/Electric Unit

A4YCX3042B1096A

Tonnage

3.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.34, 1.5, 105, 18.6, 3.4, 31.5, 6.8
BTU
42000
BTU Cooling Rating
41500 Btu/h
BTU Heat Rating
96000 Btu/h
CEC Compliant
For Sale in CA
Collection
4YCX3 Series
Configuration
Convertible
Decibel Rating dB
74 dB
Depth
42 in
EER
11
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
38 in
Horsepower
1/45 hp
MBH
42
Max CFM
1350
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
3.5 Tons
UL Listed
UL 1995
Volts
208/230V
Weight
525
Width
49 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday