0 items

American Standard HVAC 4YCX3 Series 5 Tons 13 SEER R-410A Single-Stage Spine Fin Convertible LP or Natural Gas Packaged Gas/Electric Unit

A4YCX3060A1096B

Tonnage

5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.26, 1.4, 134, 26.3, 3.5, 41.9, 7.4, 7.6
BTU
60000
BTU Cooling Rating
60000 Btu/h
BTU Heat Rating
96000 Btu/h
Collection
4YCX3 Series
Configuration
Convertible
Decibel Rating dB
75 dB
Depth
45 in
EER
10.95
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
38 in
Horsepower
1/35 hp
MBH
60
Max CFM
1800
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
5 Tons
UL Listed
UL 1995
Volts
208/230V
Weight
550
Width
59 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday