0 items

American Standard HVAC TAM4 Series 5 Ton Convertible Air Handler

ATAM4A0C60S51SB

Tonnage

5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
60000
BTU Cooling Rating
60000 Btu/h
Collection
TAM4 Series
Configuration
Convertible
Depth
21-4/5 in
Energy Star Compliant
No
Height
61-7/100 in
Liquid Line OD
3/8 in
MBH
60
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
5 Tons
Volts
200/230V
Width
23-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday