American Standard HVAC

S9X2-D 21 in. 100000 BTU 95% AFUE 5 Ton Two-Stage Downflow 1 hp Gas Furnace

Part #AS9X2C100D5PSAA  |  Manufacturer Part #S9X2C100D5PSAA

BTU:

100000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AFUE: 95.00

AMP: 14.4

BTU: 100000

Collection: S9X2-D

Condensing: Yes

Configuration: Downflow

Depth: 28-3/4 in

Energy Star Compliant: Yes

Flue Size: 4

Green: [Yes, Energy Star]

Height: 34 in

Horsepower: 1 hp

Ignition System: Silicon Nitride

MBH: 100

Max Fuse Size: 15

Phase: Single Phase

Power Source: Gas

Stages: Two

Tonnage: 5 Tons

UL Listed: No

Volts: 120V

Width: 21 in