2 Ton 16 SEER2 8.1 HSPF2 Heat Pump 208/230V Single Phase R-410A
Silver 15 2 Ton 16 SEER2 8.1 HSPF2 Heat Pump 208/230V Single Phase R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Built with you in mind, the silver 15 low profile heat pump is ideal for zero lot line applications and other space constrained areas
- Ensuring your family will stay cool and comfortable no matter your space requirements
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Our heat pump systems cool and heat with an environmentally friendly refrigerant that is ozone-safe
- Install this as part of a complete system and you may meet the efficiency requirements for local utility rebates
- Keep operating noise to a minimum, even on the hottest days, with this heat pump system
- Surpasses government efficiency standards
- Built for zero lot line applications and other space constrained areas, such as condos or under decks
- Once your heat pump reaches its heating capacity, your gas furnace steps in to keep you comfortable for as long as you need
- Pair your heat pump with a gas furnace to create your own hybrid system
Specifications
- AMP:
- 0.64, 11.7, 15, 25, 71.3
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CFM:
- 2986 ft3/min
- Coating:
- Galvanized
- Coil Type:
- Plate Fin
- Collection:
- Silver 15
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- Depth:
- 20-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 9 oz
- Green Product:
- Yes, Energy Star
- HSPF2:
- 8.1
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 36-3/4 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Steel
- Max CFM:
- 2385 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 15.0
- SEER2:
- 16.0
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 47 in