American Standard HVAC

Silver 15 4 Ton 15 SEER Single-Stage R-410A 1/3 hp Split-System Heat Pump

Part #A4A6H5049E1000C  |  Manufacturer Part #4A6H5049E1000C

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 30

Auto Switching Heat Cool : No

BTU Cooling Rating: 48000 Btu/h

CEC Compliant: For Sale in CA

Collection: Silver 15

Decibel Rating dB : 75 dB

Depth: 34 in

Energy Star Compliant: No

Height: 45 in

Horsepower: 1/3 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 48

Max CFM: 4250

Max Fuse Size: 50

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 15

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 4 Tons

UL Listed: No

Volts: 208/230V

Width: 37 in