2 Tons Single-Stage Upflow and Vertical Air Handler
Silver SI 4FWM Series 2 Tons Single-Stage Upflow and Vertical Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 24000
- Collection:
- Silver SI 4FWM Series
- Configuration:
- Upflow, Vertical
- Depth:
- 18 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 36-3/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Watts:
- 10 kW
- Width:
- 18-1/4 in