American Standard HVAC

Silver SI 4FWM Series 2 Tons Upflow and Vertical Air Handler

Part #A4FWMF024A1DS8A  |  Manufacturer Part #4FWMF024A1DS8A

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Insulated cabinet reduces heating and cooling losses and operating sound
  • Extra large coil surface enhances heat transfer, giving you greater efficiency and more heating and cooling capacity

Green

Specifications

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

Collection: Silver SI 4FWM Series

Configuration: [Upflow, Vertical]

Depth: 18 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 36-3/4 in

Liquid Line OD : 3/8 in

MBH: 24

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Suction Line OD : 3/4 in

Tonnage: 2 Tons

Watts: 8

Width: 18-1/4 in