1.5 Ton - Air Handler
Silver TMM4 1.5 Ton - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- A system that works smarter
- Energy efficient home heating and cooling at a price that is easy on your wallet
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Optional electric heat
- Galvanized steel cabinet
- Fits in unique application over your hot water heater
Specifications
- AMP:
- 0.8
- BTU:
- 18000
- Blower Type:
- Direct Drive Multispeed
- Coil Type:
- Plate Fin
- Collection:
- Silver TMM4
- Configuration:
- Upflow
- Depth:
- 15 in
- ETL Listed:
- Yes
- Fan Speeds:
- 3
- Height:
- 36-1/2 in
- Horsepower:
- 1/6 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Material:
- Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Orifice
- Stages:
- Single
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 88 lb
- Width:
- 20-1/2 in