American Standard HVAC Silver XI 14 SEER R-410A Split-System Heat Pump

A4A6B4E1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Provides reliable and quiet heating and cooling
  • Rust-resistant coating, screws and basepan protect system from elements

SPECIFICATIONS

Auto Switching Heat Cool
No
CEC Compliant
For Sale in CA
Collection
Silver XI
Decibel Rating dB
78 dB
Depth
34 in
Energy Star Compliant
No
Height
41 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
42
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3.5 Tons
UL Listed
No
Volts
208/230V
Width
37 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday