0 items

American Standard HVAC TEM4 Series Single-Stage Convertible Air Handler

ATEM4A0CS41SA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
2.6
BTU
36000
BTU Cooling Rating
36000 Btu/h
Collection
TEM4 Series
Configuration
Convertible
Depth
21-1/8 in
Energy Star Compliant
No
Fan Speeds
3
Height
51-3/8 in
Horsepower
1/2 hp
Liquid Line OD
3/8 in
MBH
36
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
3 Tons
Volts
208/230V
Weight
138
Width
23-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday