0 items

American Standard HVAC TMM4 Series Single-Stage Upflow Air Handler

ATMM4A0AS21SA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
18000
Collection
TMM4 Series
Configuration
Upflow
Depth
15 in
Energy Star Compliant
No
Height
36-1/2 in
Liquid Line OD
3/8 in
MBH
18
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
Volts
208/230V
Weight
88
Width
20-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday