0 items

American Standard HVAC 4TXK27 Series Single-Zone Floor Mount Outdoor Mini-Split Heat Pump

A4TXK27A10N0A

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU
90000
BTU Cooling Rating
9000 Btu/h
BTU Heat Rating
98000 Btu/h
Collection
4TXK27 Series
Decibel Rating dB
49 dB
Depth
14-9/10 in
EER
14.5
Energy Star Compliant
No
Height
23-1/2 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
1/4 in
MBH
9
Phase
Single Phase
Refrigerant
R-410A
SEER
27
Suction Line OD
1/2 in
Tonnage
1.5 - 2 Tons
Type
A4TXK2709A10N0A
UL Listed
No
Volts
208/230V
Weight
87.1
Width
35-2/5 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday