0 items

American Standard HVAC 4TYK16 Series Single-Zone Floor Mount Outdoor Mini-Split Heat Pump

A4TYK16A10N0A

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU
9000
BTU Cooling Rating
9000 Btu/h
BTU Heat Rating
9500 Btu/h
Collection
4TYK16 Series
Decibel Rating dB
52 dB
Depth
12-3/5 in
EER
10
Energy Star Compliant
No
Height
21-3/10 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
1/4 in
MBH
9
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.75 Ton
Type
A4TYK1609A10N0A
UL Listed
No
Volts
208/230V
Weight
66.2
Width
30-3/5 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday