American Standard HVAC Standard Efficiency Convertible Commercial Packaged Gas or Electric

AYSCG4EHB0000

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Commercial
Configuration
Convertible
Energy Star Compliant
No
Phase
Triple Phase
Power Source
Electric, Gas
Tonnage
5 Tons
UL Listed
No
Volts
460V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday