American Standard HVAC Standard Efficiency Electric Two-Stage Downflow Commercial Packaged Air Conditioner

ATSDF3R0A0000

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
137, 149, 18.2, 22.4
BTU
150000
Configuration
Downflow
Decibel Rating dB
92 dB
Energy Star Compliant
No
Height
50-1/10 in
Horsepower
3 hp
Length
106-7/10 in
MBH
150
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Tonnage
12.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
1413
Width
70-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday