American Standard HVAC TAM4 Series Convertible Air Handler

ATAM4A0AS21SC

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
2.6
BTU
24000
Collection
TAM4 Series
Configuration
Convertible
Depth
21-13/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
49-15/16 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
MBH
24
Max CFM
1036
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
Volts
208/230V
Weight
116
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday