5 Ton Single-Stage Convertible 3/4 hp Air Handler
TEM3 Series 5 Ton Single-Stage Convertible 3/4 hp Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 6.3
- ASTM:
- ASTM 1785-76
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- Collection:
- TEM3 Series
- Configuration:
- Convertible
- Depth:
- 21-1/8 in
- Energy Star Compliant:
- No
- Height:
- 45-1/8 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Weight:
- 138 lb
- Width:
- 23-1/2 in