American Standard HVAC

TEM6 3 Tons Two-Stage Convertible 1/2 hp Air Handler

Part #ATEM6A0C36H31SA  |  Manufacturer Part #TEM6A0C36H31SA

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 4.3

BTU: 36000

BTU Cooling Rating: 36000 Btu/h

Collection: TEM6

Configuration: Convertible

Depth: 21-1/8 in

Energy Star Compliant: No

Fan Speeds: 16

Height: 51-3/8 in

Horsepower: 1/2 hp

Liquid Line OD : 3/8 in

MBH: 36

Max CFM: 408

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

Stages: Two

Suction Line OD : 7/8 in

Tonnage: 3 Tons

Volts: 208/230V

Weight: 155

Width: 23-1/2 in