4 Tons Two-Stage Convertible 3/4 hp Air Handler
This product has been replaced by
Manufacturer Part #TEM6A0C48H41SB
TEM6 4 Tons Two-Stage Convertible 3/4 hp Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 6.8
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- Collection:
- TEM6
- Configuration:
- Convertible
- Depth:
- 21-1/8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 16
- Height:
- 55-3/4 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Stages:
- Two
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Weight:
- 174 lb
- Width:
- 23-1/2 in