5 Ton - Convertible - Variable Speed - Air Handler
TEM6 Series 5 Ton - Convertible - Variable Speed - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Benefit from an all-aluminum coil that will reduce the chance of refrigerant leaking
- With a variable speed ECM motor, experience a more quiet and cooler home with even temperatures from room to room
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Painted metal cabinet with captured foil face insulation
- Reduce your home's humidity and maintain a comfortable temperature with comfort R™ mode
- Improve the airflow in your home while reducing energy use and operating sound with the Vortica™ advanced airflow system
Documents
Specifications
- AMP:
- 6.8
- ASTM:
- ASTM D-1785
- Application:
- Closet, Hall
- BTU:
- 60000
- Blower Type:
- Variable Speed
- Coil Type:
- Plate Fin
- Collection:
- TEM6 Series
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21-1/10 in
- Fan Speeds:
- 16
- Height:
- 51-2/5 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 174 lb
- Width:
- 23-1/2 in