TEM8 Series 2 Ton Single-Stage Convertible 1/3 hp Air Handler

Part #ATEM8A0B24V21DA  |  Item #7264697  |  Manufacturer Part #TEM8A0B24V21DA

Tonnage:

2 Tons
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 2.8

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

Collection: TEM8 Series

Configuration: Convertible

Depth: 21-1/8 in

Energy Star Compliant: No

Fan Speeds: Variable

Height: 46-3/4 in

Horsepower: 1/3 hp

Liquid Line OD : 3/8 in

MBH: 24

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 15

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2 Tons

Volts: 208/230V

Weight: 110

Width: 18-1/2 in