2.5 Tons Single-Stage Convertible and Multi 1/2 hp Air Handler
This product has been replaced by
Manufacturer Part #TEM8A0B30V31DC
TEM8 Series 2.5 Tons Single-Stage Convertible and Multi 1/2 hp Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Collection:
- TEM8 Series
- Configuration:
- Convertible, Multi
- Energy Star Compliant:
- No
- Horsepower:
- 1/2 hp
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Single
- Tonnage:
- 2.5 Ton