Touchscreen Deadbolt in Aged Bronze
Touchscreen Deadbolt in Aged Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Smart Home Compatibility:
- Nexia, Schlage, Z-Wave, Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Wireless Communication - FEI:
- Z-Wave