0 items

American Standard HVAC 4YCY4 Series 4 Tons 14.2 SEER R-410A Two-Stage Spine Fin Convertible LP or Natural Gas Packaged Gas/Electric Unit

A4YCY4048B1096A

Tonnage

4 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.34, 1.4, 117, 21.8, 3.5, 35.4, 6.8
BTU
48500
BTU Cooling Rating
48500 Btu/h
BTU Heat Rating
96000 Btu/h
Collection
4YCY4 Series
Configuration
Convertible
Decibel Rating dB
73 dB
Depth
46 in
EER
12
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
38 in
Horsepower
1/45 hp
MBH
48.5
Max CFM
1605
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Two
Tonnage
4 Tons
UL Listed
UL 1995
Volts
208/230V
Weight
541
Width
61 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday