0 items

American Standard HVAC 4PXA-U Comfort™ 19-4/5 in. Upflow Uncased Coil for Split-System Heat Pump and Split-System Air Conditioner

A4PXACUBS3HAA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Split System Air Conditioner, Split System Heat Pump
BTU
30000
Collection
4PXA-U Comfort™
Configuration
Upflow
Depth
21-1/10 in
Height
15-4/5 in
Liquid Line OD
3/8 in
MBH
30
Material
Aluminum
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
2.5 Tons
Type
A4PXACU30BS3HAA
UL Listed
No
Width
19-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday