American Standard HVAC

Voyager™ 12.5 Tons 230V R-410A 3-Phase High Efficiency Horizontal Packaged Gas or Electric Unit

Part #AYHH150G3RHA006N  |  Manufacturer Part #YHH150G3RHA006N

Tonnage:

12.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU Cooling Rating: 150000 Btu/h

Collection: Voyager™

Configuration: Horizontal

Decibel Rating dB : 9.2 dB

EER: 11

Energy Star Compliant: No

Max CFM: 5000

Phase: Three Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

Tonnage: 12.5 Tons

UL Listed: No

Volts: 230V