Voyager™ 12.5 Tons Commercial Packaged Heat Pump

Part #AWSD150E4R0B0000  |  Item #7300807  |  Manufacturer Part #WSD150E4R0B0000

Tonnage:

12.5 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [4.8, 40.5]

Application: Light Commercial

BTU Cooling Rating: 148000 Btu/h

BTU Heat Rating: 136000 Btu/h

Collection: Voyager™

Configuration: Downflow

EER: 10.6

Energy Star Compliant: No

Horsepower: 3 hp

MBH: 150

Max CFM: 11100

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

Tonnage: 12.5 Tons

UL Listed: Yes

Volts: 460V