12.5 Tons Commercial Packaged Heat Pump
Voyager™ 12.5 Tons Commercial Packaged Heat Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 4.8, 40.5
- Application:
- Light Commercial
- BTU Cooling Rating:
- 148000 Btu/h
- BTU Heat Rating:
- 136000 Btu/h
- Collection:
- Voyager™
- Configuration:
- Horizontal
- EER:
- 10.6
- Energy Star Compliant:
- No
- Horsepower:
- 3 hp
- MBH:
- 150
- Max CFM:
- 11100 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 12.5 Ton
- UL Listed:
- Yes
- Volts:
- 460V