Voyager™ 15 Tons 180 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #AYSD180G3RHA0000  |  Item #7300871  |  Manufacturer Part #YSD180G3RHA0000

Tonnage:

15 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

AMP: [75, 81]

BTU: 180000

BTU Cooling Rating: 186000 Btu/h

BTU Heat Rating: 350000 Btu/h

Coil Type: Micro-channel

Collection: Voyager™

Configuration: Downflow

Decibel Rating dB : 90 dB

EER: 11

Energy Star Compliant: No

Fuel Type: [Natural Gas, Propane]

MBH: 180

Max CFM: 7200

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 15 Tons

UL Listed: Yes

Volts: 208/230V