15 Tons 180 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

You last purchased this on
 
American Standard HVAC

Voyager™ 15 Tons 180 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

Voyager™ 15 Tons 180 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #AYSD180G4RHA0000
  • Item #7300870
  • Manufacturer Part #YSD180G4RHA0000
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
81.00 %
AMP:
38, 40
BTU:
180000
BTU Cooling Rating:
186000 Btu/h
BTU Heat Rating:
350000 Btu/h
Coil Type:
Micro-channel
Collection:
Voyager™
Configuration:
Downflow
Decibel Rating (dB):
90 dB
EER:
11
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
MBH:
180
Max CFM:
7200 cfm
Phase:
Three Phase
Power Source:
Gas
Refrigerant:
R-410A
Stages:
Two
Tonnage:
15 Ton
UL Listed:
Yes
Volts:
460V