Voyager™ 15 Tons Commercial Packaged Heat Pump

Part #AWSD180E3R0B0000  |  Item #7300830  |  Manufacturer Part #WSD180E3R0B0000

Tonnage:

15 Tons
Availability Notice - Due to manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: [10.6, 81]

Application: Light Commercial

BTU Cooling Rating: 177000 Btu/h

BTU Heat Rating: 170000 Btu/h

Collection: Voyager™

Configuration: Downflow

EER: 10.6

Energy Star Compliant: No

Horsepower: 3 hp

MBH: 180

Max CFM: 10800

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

Tonnage: 15 Tons

UL Listed: Yes

Volts: 230V