15 Tons Commercial Packaged Heat Pump

You last purchased this on
 
American Standard HVAC

Voyager™ 15 Tons Commercial Packaged Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

Voyager™ 15 Tons Commercial Packaged Heat Pump

  • Fast #
  • Part #AWSD180E4R0B001S
  • Item #7343533
  • Manufacturer Part #WSD180E4R0B001S
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Application:
Light Commercial
Collection:
Voyager™
Configuration:
Downflow
Energy Star Compliant:
No
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Tonnage:
15 Ton
UL Listed:
No
Volts:
460V