15 Tons Commercial Packaged Heat Pump
Voyager™ 15 Tons Commercial Packaged Heat Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Light Commercial
- Collection:
- Voyager™
- Configuration:
- Downflow
- Energy Star Compliant:
- No
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 15 Ton
- UL Listed:
- No
- Volts:
- 460V