Voyager™ 15 Tons Commercial Packaged Heat Pump

Part #AWSH180E4R0B0000  |  Item #7300815  |  Manufacturer Part #WSH180E4R0B0000

Tonnage:

15 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: [4.8, 40.5]

Application: Light Commercial

BTU Cooling Rating: 177000 Btu/h

BTU Heat Rating: 170000 Btu/h

Collection: Voyager™

Configuration: Horizontal

EER: 10.6

Energy Star Compliant: No

Horsepower: 3 hp

MBH: 180

Max CFM: 10800

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

Tonnage: 15 Tons

UL Listed: Yes

Volts: 460V