American Standard HVAC

Voyager™ 17.5 Tons Two-Stage Commercial Packaged Air Conditioner

Part #ATSH210G4R0A0000  |  Manufacturer Part #TSH210G4R0A0000

Tonnage:

17.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 210000

Collection: Voyager™

Configuration: Horizontal

EER: 11

MBH: 210

Max CFM: 7000

Phase: Three Phase

Refrigerant: R-410A

Tonnage: 17.5 Tons

UL Listed: Yes

Volts: 460V