Voyager™ 20 Tons 240 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #AYSH240G4RHA0000  |  Item #7300797  |  Manufacturer Part #YSH240G4RHA0000

Tonnage:

20 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

AMP: [52, 55]

BTU: 240000

BTU Cooling Rating: 259000 Btu/h

BTU Heat Rating: 400000 Btu/h

Coil Type: Micro-channel

Collection: Voyager™

Configuration: Horizontal

Decibel Rating dB : 90 dB

EER: 10

Energy Star Compliant: No

Fuel Type: [Natural Gas, Propane]

MBH: 240

Max CFM: 9600

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 20 Tons

UL Listed: Yes

Volts: 460V