American Standard HVAC

Voyager™ 20 Tons Commercial Packaged Heat Pump

Part #AWSD240E4R0B0000  |  Manufacturer Part #WSD240E4R0B0000

Tonnage:

20 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [54.9, 7.6]

Application: Light Commercial

BTU Cooling Rating: 249000 Btu/h

BTU Heat Rating: 210000 Btu/h

Collection: Voyager™

Configuration: Downflow

EER: 9.7

Energy Star Compliant: No

Horsepower: 5 hp

MBH: 240

Max CFM: 14800

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

Tonnage: 20 Tons

UL Listed: Yes

Volts: 460V