20T CONV PKG HP NO AIR 208/3
Voyager™ 20T CONV PKG HP NO AIR 208/3
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 109.8, 16.7
- Application:
- Light Commercial
- BTU Cooling Rating:
- 249000 Btu/h
- BTU Heat Rating:
- 210000 Btu/h
- Collection:
- Voyager™
- Configuration:
- Horizontal
- EER:
- 9.7
- EER2:
- 9.7
- EER2 Range:
- 0 - 10.5
- Energy Star Compliant:
- No
- Horsepower:
- 5 hp
- MBH:
- 240
- Max CFM:
- 14800 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 20 Ton
- Type:
- WSD240E3R0D0000
- UL Listed:
- Yes
- Volts:
- 230V