American Standard HVAC

Voyager™ 25 Tons Two-Stage Commercial Packaged Air Conditioner

Part #ATSD300G3R0A0000  |  Item #7300852  |  Manufacturer Part #TSD300G3R0A0000

Tonnage:

25 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 296000

Collection: Voyager™

Configuration: Downflow

EER: 10

MBH: 296

Max CFM: 10000

Phase: Three Phase

Refrigerant: R-410A

Tonnage: 25 Tons

UL Listed: Yes

Volts: 230V