Voyager™ 12.5 Tons 460V 3-Phase Downflow Packaged Gas or Electric Unit

Part #AYSD150F4RHA0000  |  Manufacturer Part #YSD150F4RHA0000

Starting at
Call for Pricing
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Micro-channel

Collection: Voyager™

Configuration: Downflow

Energy Star Compliant: No

Phase: Three Phase

Power Source: [Gas, Electric]

Tonnage: 12.5 Tons

UL Listed: No

Volts: 460V