0 items

American Standard HVAC 4MYW Series Wall Mount Indoor Single-Zone Mini-Split Air Conditioner

A4MYW16A10N0A

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
9000
BTU Cooling Rating
9000 Btu/h
Collection
4MYW Series
Decibel Rating dB
43 dB
Depth
7-9/10 in
Energy Star Compliant
No
Height
10-4/5 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
9
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.75 Ton
Type
A4MYW1609A10N0A
UL Listed
No
Volts
208/230V
Width
31-1/10 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday