0 items

American Standard HVAC 4TXK65 Series Wall Mount Outdoor 1.5 - 2 Ton Mini-Split Heat Pump

A4TXK65A10N0B

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU Cooling Rating
12000 Btu/h
BTU Heat Rating
12000 Btu/h
Collection
4TXK65 Series
Decibel Rating dB
62 dB
Depth
12-1/2 in
Energy Star Compliant
No
Height
21-7/10 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
12
Max CFM
944
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
1.5 - 2 Tons
UL Listed
No
Volts
208/230V
Width
27-9/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday